{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Packaging | Modular case (L-Boxx) | |
suitable battery - supplier / battery type / voltage | Bosch 18 V | |
Manufacturer's designation | GBH 18V-21 | |
Number of rechargeable batteries contained | 2 | |
Type of rechargeable battery | Lithium-ion | |
Battery capacity | 4 Ah | |
Battery voltage | 18 V | |
Speed range | 0 rpm - 1,800 rpm | |
maximum twist drill size ⌀ in steel | 13 mm | |
maximum twist drill size ⌀ in wood | 30 mm | |
maximum twist drill size ⌀ in concrete | 21 mm | |
maximum hammer rate | 5,100 rpm | |
Impact energy | 2 J | |
Tool arbor shape | SDS-Plus | |
Weight including rechargeable battery | 5.5 kg | |
Weight without battery | 2.4 kg | |
Power supply | Rechargeable battery-powered | |
Type of product | Hammer drill |
Article number | 075515 GBH1821 | |
EAN / GTIN | 4059952528113 | |
Manufacturer number | 0611911102 |