Solid carbide HPC drill, plain shank DIN 6535 HA DLC

Article no.: 123178
114 variants
Note: Flute length LC = L2 + 1.5 × DC. For process reliability when using the 12×D drill, an initial centre drilling with NC spotting drills No. 121068– 121130 is necessary. Form HB and HE are supplied at the same price as HA. Order form HB: with No. 123179. Order form HE: with No. 123178 + 129100HE.
  • Machining method: drilling into solid material (BVB)
  • Machining strategy: HPC
  • Tool version: solid carbide
  • Tolerance of cutter diameter: tolerance class ISO
  • Holder shape: plain shank
  • Holder type: plain shank
  • Interface: joint 1
  • Tool material: solid carbide
  • Coating: DLC
  • Machining group: N (non-ferrous metals), O (other)
  • Through-coolant: yes, with 25 bar
  • Cooling lubricant: yes
  • Entry of cooling lubricant: with cooling lubricant entry, axially concentric
  • Cutting direction: right-hand cutting
  • Tolerance Class: h7
  • Holder tolerance class: h6
  • Tolerance class ISO: h7
  • Standard: Werksnorm
  • Number of teeth: 2
  • Twist direction: right-hand
  • Version (×D): 12×D
  • Pilot drill required: yes
  • Product designation (type): W
  • Shank type: HA
  • Angle, 1st step: 135 degrees
  • Colour ring: yellow
  • Feed in: alu short-chipping
Filter

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability