Solid carbide drill plain shank DIN 6535 HA 180° TiAlN

Article no.: 122793
127 variants
Note: Flute length LC = L2 + 1.5 × DC. Form HB and HE supplied at the same price as HA. Form HB: order with No. 122793 + 129100HB . Form HE: order with No. 122793 + 129100HE. 180° solid carbide drills for machining aluminium available on request. Not suitable for generating counterbores for socket-head screws to DIN974-1.
  • Machining method: drilling into solid material (BVB)
  • Tool version: solid carbide
  • Tolerance of cutter diameter: tolerance class ISO
  • Holder shape: Standard
  • Holder type: plain shank
  • Interface: joint 1
  • Interface position: on the machine
  • Tool material: solid carbide
  • Coating: TiAlN
  • Through-coolant: yes, with 25 bar
  • Cooling lubricant: yes
  • Cutting direction: right-hand cutting
  • Tolerance class: m7
  • Standard: Werksnorm
  • Number of teeth: 2
  • Twist direction: right-hand
  • Helix angle, min.: 30 degrees
  • Pilot drill required: yes
  • Shank type: HA
  • Angle, 1st step: 180 degrees
  • Colour ring: green
  • Contents: single part
  • Version (×D): 5×D
Filter

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart