Solid carbide jobber drill extra short TiN

Article no.: 122160
93 variants
Note: Flute length LC = L2 + 1.5 × DC. Non slip clamping in drill chuck No. 341050 with diamond coated jaws.
  • Machining method: drilling into solid material (BVB)
  • Tool version: solid carbide
  • Tolerance of cutter diameter: tolerance class ISO
  • Holder shape: plain shank
  • Interface: joint 1
  • Tool material: solid carbide
  • Coating: TiN
  • Through-coolant: no
  • Cooling lubricant: yes
  • Escape of cooling lubricant: without cooling lubricant exit
  • Entry of cooling lubricant: without cooling lubricant entry
  • Dry machining: suitable only under restricted conditions
  • Cutting direction: right-hand cutting
  • Tolerance Class: h7
  • Holder tolerance class: h7
  • Tolerance class ISO: h7
  • Standard: DIN 6539
  • Number of teeth: 2
  • Twist direction: right-hand
  • Helix angle, min.: 30 degrees
  • Configurable: no
  • Product designation (type): N
  • Angle, 1st step: 118 degrees
  • Colour ring: without
  • Feed in: steel < 1100 N/mm2
  • Holder type, joint 1: plain shank
Filter

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability