Jobber drill, extra long HSS-E FS TiAlN

Article no.: 116280
34 variants
Note: Suitable NC spotting drills No. 112120, 112140 and 112170 with 142° tip angle for enhanced process reliability
  • Machining method: drilling into solid material (BVB)
  • Tolerance of cutter diameter: tolerance class ISO
  • Holder shape: Standard
  • Holder type: plain shank
  • Interface: joint 1
  • Interface position: on the machine
  • Tool material: HSS-E
  • Coating: TiAlN
  • Through-coolant: no
  • Cooling lubricant: yes
  • Escape of cooling lubricant: without cooling lubricant exit
  • Entry of cooling lubricant: without cooling lubricant entry
  • Cutting direction: right-hand cutting
  • Tolerance class: h8
  • Tolerance class ISO: h8
  • Standard: DIN 1869
  • Number of teeth: 2
  • Twist direction: right-hand
  • Helix angle, min.: 38 degrees
  • Point geometry: C
  • Configurable: no
  • Product designation (type): FS
  • Angle, 1st step: 135 degrees
  • Colour ring: without
  • Contents: single part
  • Cutting media, manufacturer’s designation: HSS/E TIALN
Filter

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart