Stroke cylinder with max. 20 t tension force, 11 mm stroke

Article no.: YSM-200
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number YSM-200
EAN / GTIN 4021176102004
Manufacturer number YSM-200
Manufacturer/responsible person Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 HILDEN, Germany, www.kukko.com

Description

Description:

  • The YSM series of hub cylinders are used with the KUKKO hydraulic program in crafts, industry, and workshops when other cylinders are too large. Due to their compact design, they can also be used in tight spaces, allowing for a force-saving and versatile operation even in difficult pulling situations or when a lot of force is required.
  • All models have a CR-400 coupling sleeve with dust cap.
  • Mounting holes enable easy installation

Feature:

  • Material: tool steel
  • Total width [mm]: 101 mm
  • Total width [inch]: 3 1
  • Total depth [mm]: 76 mm
  • Total depth [inch]: 2 1
  • Total height [mm]: 51 mm
  • Total height [inch]: 2 1/64
  • Max. tensile force [kN]: 200 kN
  • Max. tractive force [t]: 20 t
  • Max. pulling force [US t. sh.]: 22.05
  • Stroke [mm: 11
  • Max. Pressure of hydraulics [bar]: 700 bar
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)
  • Usable oil volume [cm³]: 34 cm³

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart