10 x 330 mm Belt sander

Article no.: V.402F
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Connection thread NPT
Compressed air connection 1/4 in
Recommended hose size (internal diameter) 8 mm
Maximum working pressure 6.3 bar
Maximum air consumption 110 l/min
Power supply pneumatic
Length of linishing belt 330 mm
Width of linishing belt 10 mm
Max. speed 16,000 min-1
Operating noise 86.1 dB
Special features cutting data display
Max. vibration to EN 2.5 m/s2
Type of product belt grinder
Overall length 283 mm
Overall height 83 mm
Total weight 0.8 kg

Identification & Classification

Article number V.402F
EAN / GTIN 3148518302661
Manufacturer number V.402F
L-Number L60130 3555
Manufacturer/responsible person Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de

Description

Description:

  • For roughing and fettling work
  • Multi-adjustable handle
  • Quick-change tape system
  • Tape size: 10 x 330 mm
  • Air connection, internal thread: 1/4″
  • Recommended inner hose diameter: 8 mm
  • Working pressure: 6.3 bar
  • Speed: 16. 000 rpm
  • Average air consumption: 110 l/min
  • Sound level: 86.1 dB(A)
  • Vibration level: below 2.5 m/s³
  • Supplied with 3 sanding belts (1 of them mounted)
  • 2 belts with grit 120, 1 belt with grit 80

Feature:

  • H [mm]: 83
  • L [mm]: 283
  • [g]: 800

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart