• The item cannot be ordered due to missing prices.

Dial Gauge, Flat Back, ANSI/AGD Type 1″, 0,001″

Article no.: U43016 2416AB

Select article variation and quantity

Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number U43016 2416AB

Description

Description:

This is a standard, inch dial indicator. It offers you the following benefits: Bezel clamp and lifting lever (optional) can be attached to either right or left side. They can be easily installed and removed without tools. No through screw holes on the frame and secure adhesion between the bezel and the crystal as well as the use of an O-ring prevents water or oil penetration.

Feature:

Accuracy: ±0,002″
Graduation: 0,001″
Functions: ANSI/AGD type
Inch-Metric: Inch
Delivered: with certificate of inspection

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart