Dial Indicator, Type: 2416A-10

Article no.: U43016 2416A-10
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
Subsequent delivery Available in - working days
0 pieces in stock 0 pieces available in - working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number U43016 2416A-10
EAN / GTIN 4946368843025

Description

Version:

Standard Type, Inch Reading-Series 2
The Mitutoyo Series 2 standard diameter dial indicator with inch reading offers simplicity, accuracy and durability for any application, making it our most popular indicator. This indicator conforms to ANSI/AGD Standards.

Features & Benefits
The Mitutoyo inch reading dial indicator performs with excellent accuracy and reliability, and it is available in several graduations and ranges for use in the widest range of applications. The stem and spindle are constructed of hardened, high-strength steel, and the jeweled bearing provides wear resistance and low friction movements for smooth, precise operations. Secured adhesion between the frame and crystal, along with the use of an O-ring, protects the indicator against water and oil permeation via the front face. The crystal has a scratch and glare-resistant coating for clearer readings and better durability. The outer clamp and optional lifting lever can be attached to either side and  can be easily installed or removed without the use of tools.
  • Available in Inch models only
  • Offered with flat back or lug back for mounting purposes
  • Available in several different graduations and ranges
  • Select models have a black dial face
  • A revolutionary offset spindle bushing design provides trouble-free stem clamping and a longer clamping range
  • Unique shock-proof mechanism protects against shock from sudden spindle retraction
  • Rack gear is machine ground for tighter fit, increased accuracy
  • Greater rigidity in the bearing plate reduces retracing error by up to 20%
  • 4-Screw mounting increases impact resistance for better, longer accuracy
  • No through screw hole on the frame provides better dust resistance
  • Contact point is carbide tipped for lasting accuracy, durability
  • Crystal is glare-free with a scratch-resistant coating
  • Manufactured to meet ANSI/AGD standards
  • Supplied in a fitted plastic case

Description:

Technical Data
  • Technology: Mechanical
  • Units: Inch
  • Stem diameter: 0.375″
  • ANSI/AGD type: Yes

Feature:

  • Order No.: 2416A-10
  • Graduation: 0.001″
  • Min Range: 0″
  • Max Range: 1″
  • Range revolution: 0.1″
  • Dial reading: 0-100
  • Back Type: Lug Back
  • Accuracy revolution: ±0.001″
  • Accuracy: ±0.002″
  • Measuring Force: 1.8 or lessN
  • Min Measuring Force: -
  • Max Measuring Force: -
  • Shockproof: -
  • Reverse reading: -
  • Jeweled Bearing: Yes

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart