Overshoe, White, Size: XL

Article no.: U09810 XL
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Unknown
0 pieces in stock

Select article variation and quantity

Size Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number U09810 XL
EAN / GTIN 616314512445

Description

Version:

Ideal for use in controlled environments, industrial manufacturing, electronics and aerospace, food packaging, cultivation, university labs and medical and dental facilities.

Description:

  • Disctek 2.5 Fabric - 96% Polyester / 4% Carbon
  • Color coded cross webbing with side release buckle
  • Corona piece around bottom covering toe
  • Combination 1″ elastic and webbing at top closure with snap adjustment
  • Wide black pigtail on inside sole of boot
  • Fibersole ESD
  • Meets standards required for use in ISO 4 (Class 10) – ISO 8 (Class 100,000) cleanrooms and other controlled environments

Feature:

  • Color White
  • Packaging Case
  • Country of Origin China
  • Clothing Type Boot Covers
  • Fabric Disctek 2.5
  • Closure Buckle
  • Construction ESD Safe
  • Certifications --
  • Product Circularity Reusable / Launderable
  • ISO Cleanroom ISO 4 (Class 10)
  • ANSI/ESD S20.20 --
  • Temperature Resistant --
  • Static Control Property Static Dissipative

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart