Overshoe, White, Size: S

Article no.: U09810 S
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Unknown
0 pieces in stock

Select article variation and quantity

Size Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number U09810 S
EAN / GTIN 616314512438

Description

Version:

Ideal for use in controlled environments, industrial manufacturing, electronics and aerospace, food packaging, cultivation, university labs and medical and dental facilities.

Description:

  • Disctek 2.5 Fabric - 96% Polyester / 4% Carbon
  • Color coded cross webbing with side release buckle
  • Corona piece around bottom covering toe
  • Combination 1″ elastic and webbing at top closure with snap adjustment
  • Wide black pigtail on inside sole of boot
  • Fibersole ESD
  • Meets standards required for use in ISO 4 (Class 10) – ISO 8 (Class 100,000) cleanrooms and other controlled environments

Feature:

  • Color White
  • Packaging Case
  • Country of Origin China
  • Clothing Type Boot Covers
  • Fabric Disctek 2.5
  • Closure Buckle
  • Construction ESD Safe
  • Certifications --
  • Product Circularity Reusable / Launderable
  • ISO Cleanroom ISO 4 (Class 10)
  • ANSI/ESD S20.20 --
  • Temperature Resistant --
  • Static Control Property Static Dissipative

Services & product advisors

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability