Rocky™ Industrial Climbing Helmet with Polycarbonate / ABS Shell, Hi-Density Foam Impact Liner, Nylon Suspension, Wheel Ratchet Adjustment and 4-Point Chin Strap

Article no.: U09729 ORANGE
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
Unknown
0 pieces in stock

Select article variation and quantity

Colour Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number U09729 ORANGE
EAN / GTIN 620606003351

Description

Provedení:

The ANSI Certified Type II, Class E industrial climbing helmet offers superior impact protection while working at heights or in confined spaces. Features a super lightweight Polycarbonate/ABS shell and a integrated hi-density inner shell foam liner that work in conjunction with the highly adjustable 4-point nylon inner suspension to provide exceptional protection from top of head and lateral impact hazards.

Popis:

  • Ultra lightweight shell made with Polycarbonate / ABS material provides superior protection
  • 4-point quick release suspension with dual position height adjustment ensures a proper fit
  • Strong double-layer woven nylon straps provide durability and secure fit for all day wear
  • Inner suspension includes comfortable padding for above the brow line, crown and back of head
  • Rugged non-slip adjustable SURE-LOCK wheel ratchet ensures proper suspension performance and effortless fit for all head sizes
  • Universal accessory slots accommodate eye, face and hearing protection
  • Foam impact liner helps absorb the forces of front, side, or rear impacts
  • Meets ANSI Z89.1-2014 Type II and CSA Z94.1-15 requirements
  • Fulfills Class E Electrical Insulation requirements (20,000 volts)
  • Chin Strap Retraining Tabs 4 piece kit/10 kits per case: 280-HP141C6

Charakteristika:

  • Color Orange
  • Sizes Available OS
  • Packaging Boxed
  • Country of Origin Canada
  • Shell Material ABS / Polycarbonate
  • Shell Non-Vented
  • Brim Style Cap Style
  • Brim Length Micro
  • Size Adjustment Wheel Ratchet
  • Suspension 4 Point Nylon Webbing Cradle
  • Chin Strap 4-Point Polyester
  • Sweatband Felt Lined Foam
  • Size Range 53cm-63cm
  • Certifications ANSI/ISEA Z89.1, CSA Z94.1
  • Certified, TAA Compliant
  • Product Circularity Recycled via Terracycle
  • ANSI Type Type II
  • Electrical Class --

Services & product advisors

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart