Version:
The ANSI Certified Type II, Class E industrial climbing helmet offers superior impact protection while working at heights or in confined spaces. Features a super lightweight Polycarbonate/ABS shell and a integrated hi-density inner shell foam liner that work in conjunction with the highly adjustable 4-point nylon inner suspension to provide exceptional protection from top of head and lateral impact hazards.
Description:
- Ultra lightweight shell made with Polycarbonate / ABS material provides superior protection
- 4-point quick release suspension with dual position height adjustment ensures a proper fit
- Strong double-layer woven nylon straps provide durability and secure fit for all day wear
- Inner suspension includes comfortable padding for above the brow line, crown and back of head
- Rugged non-slip adjustable SURE-LOCK wheel ratchet ensures proper suspension performance and effortless fit for all head sizes
- Universal accessory slots accommodate eye, face and hearing protection
- Foam impact liner helps absorb the forces of front, side, or rear impacts
- Meets ANSI Z89.1-2014 Type II and CSA Z94.1-15 requirements
- Fulfills Class E Electrical Insulation requirements (20,000 volts)
- Chin Strap Retraining Tabs 4 piece kit/10 kits per case: 280-HP141C6
Feature:
- Color Green
- Sizes Available OS
- Packaging Boxed
- Country of Origin Canada
- Shell Material ABS / Polycarbonate
- Shell Non-Vented
- Brim Style Cap Style
- Brim Length Micro
- Size Adjustment Wheel Ratchet
- Suspension 4 Point Nylon Webbing Cradle
- Chin Strap 4-Point Polyester
- Sweatband Felt Lined Foam
- Size Range 53cm-63cm
- Certifications ANSI/ISEA Z89.1, CSA Z94.1
- Certified, TAA Compliant
- Product Circularity Recycled via Terracycle
- ANSI Type Type II
- Electrical Class --