PIP® Pigskin Leather Palm Glove with Fabric Back and Natural Thermal Lining - Rubberized Safety Cuff

Article no.: U09490 M
Set price 12 pairs (10.63 US $ / 1 pair)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Unknown
0 pieces in stock

Select article variation and quantity

Glove size Set price 12 pairs (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number U09490 M
EAN / GTIN 662909555526

Description

Version:

Used in cold weather applications including farming, construction, machine operation and refrigeration.

Description:

  • Pigskin leather construction provides great breathability due its porous texture, becomes softer with use and withstands moisture without stiffening
  • Fabric back provides breathability and flexibility
  • 120 Gram natural color thermal lining provides superior insulation without the bulk of fleece
  • Wing thumb increases comfort in open-handed work
  • Leather knuckle strap and finger tips for extra protection
  • Rubberized fabric safety cuff helps protect wrist, allows for fast removal, and water resistance

Feature:

  • Color Blue
  • Country of Origin Madagascar
  • Lining Thermal
  • Cuff Safety
  • Hide Top Grain Pigskin
  • Grade Regular
  • Palm Leather
  • Back Canvas
  • Thumb Wing
  • Construction Cut-and-Sewn, Leather Palm
  • Certifications TAA Compliant

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart