PIP® Pigskin Leather Palm Glove with Fabric Back and Natural Thermal Lining - Rubberized Safety Cuff

Article no.: U09490 L
Set price 12 pairs (10.63 US $ / 1 pair)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Unknown
0 pieces in stock

Select article variation and quantity

Glove size Set price 12 pairs (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number U09490 L
EAN / GTIN 662909555519

Description

Version:

Used in cold weather applications including farming, construction, machine operation and refrigeration.

Description:

  • Pigskin leather construction provides great breathability due its porous texture, becomes softer with use and withstands moisture without stiffening
  • Fabric back provides breathability and flexibility
  • 120 Gram natural color thermal lining provides superior insulation without the bulk of fleece
  • Wing thumb increases comfort in open-handed work
  • Leather knuckle strap and finger tips for extra protection
  • Rubberized fabric safety cuff helps protect wrist, allows for fast removal, and water resistance

Feature:

  • Color Blue
  • Country of Origin Madagascar
  • Lining Thermal
  • Cuff Safety
  • Hide Top Grain Pigskin
  • Grade Regular
  • Palm Leather
  • Back Canvas
  • Thumb Wing
  • Construction Cut-and-Sewn, Leather Palm
  • Certifications TAA Compliant

Services & product advisors

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability