Version:
Used for material handling, glass handling operations, metal fabrication, steel handling, fishing industries, sanitation, general maintenance, woodworking, waste handling and recycling.
Description:
- Seamless knit construction provides comfort without sacrificing dexterity
- PolyKor/Aramid blended shell is lightweight, has excellent dexterity, tactile sensitivity and cut resistance while also providing protection in heat resistant applications, where sparks and minor flames are present
- Foam Nitrile coatings are compatible with light oils and will provide a good grip and excellent abrasion resistance
- Arc rating: ATPV 7.6 cal/cm2
- EN 407 tested Contact Heat Level 2
- Knit Wrist helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification
- Launderable for extended life and to reduce replacement costs
Feature:
- Color Green
- Packaging Bulk Pack
- Country of Origin Pakistan
- Liner Material Aramid, PolyKor
- Coating Nitrile
- Coating Color Black
- Coating Coverage Palm & Fingers
- Grip Foam
- Gauge 13
- Cuff Knit Wrist
- Impact Protection --
- Construction Coated Seamless Knit
- Certifications --
- Product Circularity --
- Cut Level A6
- ANSI Abrasion Level 6
- ANSI Puncture Level 3
- ANSI Impact Level --
- PPE Category 1
- ANSI Contact Heat Level --
- EN 388 4X42F