G-Tek® PosiGrip® AR Seamless Knit PolyKor®/Aramid Blend Glove with Nitrile Foam Coated Grip on Palm & Fingers

Article no.: U09428 M
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
Unknown
0 pieces in stock

Select article variation and quantity

Glove size Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number U09428 M
EAN / GTIN 662909712905

Description

Version:

Used for material handling, glass handling operations, metal fabrication, steel handling, fishing industries, sanitation, general maintenance, woodworking, waste handling and recycling.

Description:

  • Seamless knit construction provides comfort without sacrificing dexterity
  • PolyKor/Aramid blended shell is lightweight, has excellent dexterity, tactile sensitivity and cut resistance while also providing protection in heat resistant applications, where sparks and minor flames are present
  • Foam Nitrile coatings are compatible with light oils and will provide a good grip and excellent abrasion resistance
  • Arc rating: ATPV 7.6 cal/cm2
  • EN 407 tested Contact Heat Level 2
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • Color coded hems for easy size identification
  • Launderable for extended life and to reduce replacement costs

Feature:

  • Color Green
  • Packaging Bulk Pack
  • Country of Origin Pakistan
  • Liner Material Aramid, PolyKor
  • Coating Nitrile
  • Coating Color Black
  • Coating Coverage Palm & Fingers
  • Grip Foam
  • Gauge 13
  • Cuff Knit Wrist
  • Impact Protection --
  • Construction Coated Seamless Knit
  • Certifications --
  • Product Circularity --
  • Cut Level A6
  • ANSI Abrasion Level 6
  • ANSI Puncture Level 3
  • ANSI Impact Level --
  • PPE Category 1
  • ANSI Contact Heat Level --
  • EN 388 4X42F

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart