Ironcat® Split Leather Welding Jacket

Article no.: U09161 M
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Unknown
0 pieces in stock

Select article variation and quantity

Unisex size Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number U09161 M
EAN / GTIN 662909003720

Description

Version:

Ideal for steel mills, shipyards, manufacturing, automotive, gas welding, torch work

Description:

  • Constructed of specially tanned split leather for added heat resistance and protection from sparks
  • Stitched with Kevlar thread adding strength and burn resistance
  • Anodized snaps reinforced with leather do not corrode and prevent flashback
  • Adjustable snaps on wrist and collar for a custom fit
  • 1 exterior lower flap pocket
  • Soapstone pockets on sleeves

Feature:

  • Color Gold
  • Packaging Bagged Each
  • Country of Origin India
  • Clothing Type Jackets
  • Hide Split Cowhide
  • Pocket Type Flap Pocket, Tool Pocket

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart