Ironcat® Split Leather Welding Jacket

Article no.: U09161 L
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Unknown
0 pieces in stock

Select article variation and quantity

Unisex size Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number U09161 L
EAN / GTIN 662909003737

Description

Version:

Ideal for steel mills, shipyards, manufacturing, automotive, gas welding, torch work

Description:

  • Constructed of specially tanned split leather for added heat resistance and protection from sparks
  • Stitched with Kevlar thread adding strength and burn resistance
  • Anodized snaps reinforced with leather do not corrode and prevent flashback
  • Adjustable snaps on wrist and collar for a custom fit
  • 1 exterior lower flap pocket
  • Soapstone pockets on sleeves

Feature:

  • Color Gold
  • Packaging Bagged Each
  • Country of Origin India
  • Clothing Type Jackets
  • Hide Split Cowhide
  • Pocket Type Flap Pocket, Tool Pocket

Services & product advisors

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability