Metal cutting hand-held circular saw, Type: 8320

Article no.: U07808 8320
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Subsequent delivery Available in - working days
0 pieces in stock 0 pieces available in - working days
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation 8320
Power supply Mains-powered
Type of product Saw

Identification & Classification

Article number U07808 8320

Description

Description:

Powerful metal cutting cold circular saws for sawing sheet metal,sandwich panels, metal plates, tubes and sections of steel, non-ferrous metals, and composite materials without generating sparks.
No need to use cooling lubricants.
No reworking necessary.
Cuts in seconds.

Metal cutting hand-held circular saw.
Precise blade guidance, low burr formation.
Sturdy stop plate.
Metal cutting hand-held circular saw.
120-mm cutting depth on the guide rail.
Optimum for sawing sandwich panels, trapezoidal sheets, cable ducts, steel pipes, iron and non-ferrous metals, composite materials etc., up to a thickness of 12 mm.
Enclosed design prevents chips flying up towards the user.
Magnesium lightweight design – only 8.4 kg.
Supplied with:
Supplied with 1 × saw blade 84Z No. 078242 size 84

Feature:

Manufacturer's designation: 8230
Power supply: Mains operated
Power consumption: 2,400
maximum speed: 1,400 rpm
Saw blade ⌀: 10″
Weight: 42 lbs
AC supply voltage: 115V
Mains frequency: 60 Hz
Type of product: Saw

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart