Battery, Battery type, battery voltage: CP2V

Article no.: U07186 CP2
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in - working days
3 pieces in stock 3 pieces available in - working days

Select article variation and quantity

Battery type, battery voltage (V) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number U07186 CP2
EAN / GTIN 045242293261

Description

Description:

The M12™ REDLITHIUM™ CP2.0 Compact Battery delivers up to 2X more runtime, 20% more power and 2X more recharges than standard lithium-ion batteries. The lithium-ion battery pack features superior pack construction, electronics, and performance giving you more work per charge and more work over pack life than any battery on the market. The rechargeable battery also offers you 2.0 amp-hours of runtime. Each battery pack is durably built for heavy-duty use, runs cooler, and performs in climates below 0°F/-18°C. Its compact, lightweight design allows you to work in tight work spaces and reduces fatigue. Built-in REDLINK™ Intelligence protects the battery from overloads, preventing you from damaging your cordless power tools in heavy-duty situations, while the discharge protection prevents cell damage. An integrated temperature management system and individual cell monitoring help to maximize your battery's life. Switch to the REDLITHIUM™ CP2.0 Compact Battery Pack to instantly upgrade the runtime and durability of your Milwaukee M12™ cordless tools.

Feature:

  • Manufacturer's designation: 48-11-2420
  • Number of rechargeable batteries contained: 1
  • Type of rechargeable battery: Lithium Ion
  • Battery capacity: 2 Ah
  • Battery voltage: 12 V
  • Type of product: Cordless

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart