Battery, Battery type, battery voltage: 2PKCPV

Article no.: U07186 2PKCP
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in - working days
10 pieces in stock 10 pieces available in - working days

Select article variation and quantity

Battery type, battery voltage (V) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number U07186 2PKCP
EAN / GTIN 045242286782

Description

Description:

Milwaukee REDLITHIUM™ batteries are the next generation in Lithium-Ion technology. Compatible with all products in the M12™ Cordless tool system, REDLITHIUM™ battery packs will provide unmatched runtime, performance and durability for the professional tradesman.

Feature:

  • Manufacturer's designation: 48-11-2411
  • Number of rechargeable batteries contained: 2
  • Type of rechargeable battery: Lithium Ion
  • Battery capacity: 1.5 Ah
  • Battery voltage: 12 V
  • Type of product: Cordless

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart