simturn E3 Clamping holder, steel, external machining, 12.7 x 12.7 mm, L=100 mm

Article no.: TE3.0.500.00 L
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number TE3.0.500.00 L
EAN / GTIN 4069769236460
Manufacturer number A2ZQ
Manufacturer/responsible person SIMTEK Präzisionswerkzeuge GmbH, Christophstraße 18, 72116 MÖSSINGEN, Germany, www.simtek.com

Description

Description:

SIMTEK simturn E3 clamp holder
Steel, external machining
12.7 x 12.7 mm, L=100 mm

Technical parameters:

  • b = 12.70 mm
  • Screwdriver = T20R
  • Screw = ATKN
  • L2 = 24.0 mm
  • L1 = 100.0 mm
  • h2 = 12.70 mm
  • h1 = 12.70 mm (tolerance js14)
  • f = 13.0 mm
  • h = 12.70 mm
  • f1 = 7.40 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart