• Last chance! Only a few items available and soon no longer in our assortment.

i-CON soldering set, Type: NANO

Article no.: P08230 NANO
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
14 pieces in stock 14 pieces available in 3-4 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

AC supply voltage 230 V
Power supply Mains operated

Identification & Classification

Article number P08230 NANO
EAN / GTIN 4003008145977
Manufacturer/responsible person ERSA GmbH, Leonhard-Karl-Straße 24, 97877 WERTHEIM, Germany, www.kurtzersa.de

Description

Supplied with:

  • 1× tip reactivator, lead-free.
  • 1× each soldering tip ERSADUR, lead-free, 0.7 mm; 3.2 mm; 2.0 mm.
  • 1× tweezers.
  • 1× INTERFLUX® soldering wire.
  • 1× soldering station Ersa i-CON NANO / 230 V.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart