• Dear customers, due to maintenance work, the eShop will be unavailable on Saturday, December 13. We apologize for any inconvenience.
    • The item cannot be ordered due to missing prices.

Oscillating saw and mitre saw BITURBO Rechargeable battery, Type: GCM18V305

Article no.: P07823 GCM18V305
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Type Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of rechargeable battery Lithium-ion
Battery voltage 18 V
Number of rechargeable batteries contained 0
Manufacturer's designation GCM18V305
Power supply Mains operated
maximum speed 4,000 rpm
Saw blade ⌀ 305 mm
Saw blade bore ⌀ 30 mm
Width of cut 341 at 0° mm
maximum inclination angle left 47 degrees
maximum inclination angle right 47 degrees
maximum mitre angle left 52 degrees
maximum mitre angle right 60 degrees
Soft start yes
Weight 26.9 kg
Length 565 mm
Width 630 mm
Height 790 mm
Type of product Saw

Identification & Classification

Article number P07823 GCM18V305
EAN / GTIN 3165140965545
Manufacturer number 0601B43000
Manufacturer/responsible person Robert Bosch Power Tools GmbH, Max-Lang-Straße 40-47, 70771 LEINFELDEN-ECHTERDINGEN, Germany, www.bosch-professional.com

Description

Version:

The combination of impressive cutting performance and fully wireless flexibility
  • The brushless motor, powered by a ProCORE18V rechargeable battery, delivers wireless power equivalent to a wired 2,000 W oscillating saw and mitre saw.
  • User interface and connectivity for checking the battery charge status, speed preselection including ECO mode.
  • Tool-free saw blade changing; front tilt adjustment; motor brake; space-saving glide arm for safe and comfortable operation.
Product highlights
The cordless oscillating saw and mitre saw GCM 18V-305 GDC Professional BITURBO offers a powerful cutting depth with cuts of up to 120 mm. The brushless motor of the oscillating saw and mitre saw has been extensively optimised for ProCORE18V technology and delivers cordless performance equivalent to that of a 2,000 W cable device. This saw offers a user interface and connectivity for quickly checking the battery charge status as well as speed preselection including ECO mode. Features such as tool-free saw blade changing, front tilt adjustment and motor brake ensure more safety when sawing.

Equipment and application
The tool is ideal for mitre cuts and a variety of materials. The saw can be mounted on a wide range of Bosch GTA work tables. This oscillating saw and mitre saw is compatible with all Bosch Professional 18V rechargeable batteries and chargers (Professional 18 V system); use ProCORE18V ≥ 5.5 Ah for maximum power. Also compatible with AMPShare, the cross-brand battery alliance.

Additional information
The GCM 18V-305 GDC Professional delivers full performance with just one rechargeable battery, even in difficult applications. Speed preselection and the wide range of Bosch saw blades make this oscillating saw and mitre saw perfect for working with almost any material.

Supplied with:

  • 1 pc. Bluetooth® Low Energy module GCY 42 Professional.
  • cardboard
  • Dust bag
  • SDS saw blade locking
  • Terminal
  • Insert plate
  • 1 × saw blade, Expert for Wood, 305 × 2.2 / 1.6 × 30 mm, 60
  • Internal hexagon drive
Supplied without rechargeable battery and charger.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart