{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Suitable for machine use | yes | |
| Drive size, square profile | 1/2 inch | |
| Width across flats, for external bi-hex screws | 29 mm | |
| External diameter, for external bi-hex screws | 38 mm | |
| Type of product | socket insert | |
| Material | heat-treatable steel | |
| Surface | hardened | |
| Overall length | 46 mm | |
| Drive | square profile | |
| Output drive | for external bi-hex screws |
| Article number | NSD.29B | |
| EAN / GTIN | 3662424012754 | |
| Manufacturer number | NSD.29B | |
| L-Number | L60130 11535 | |
| Manufacturer/responsible person | Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de |