{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Packaging | Plastic case | |
| Colour | red; black | |
| Number of tools | 26 | |
| Drive size, square profile | 1/2 inch | |
| Handle properties | ergonomic; non-slip | |
| Type of product | sliding head; universal joint; socket spanner; extension | |
| Material | chromium vanadium steel | |
| Surface | chrome-plated; polished | |
| Set | yes | |
| Drive | handle; square profile | |
| Output drive | for hexagon head screws |
| Article number | MOD.SL161-46 | |
| EAN / GTIN | 3662424066993 | |
| Manufacturer number | MOD.SL161-46 | |
| L-Number | L60130 8895 | |
| Manufacturer/responsible person | Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de |