Combination spanner set OPEN BOX 13/17 6 - 22 17 pcs

Article no.: L60010 1253
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
7 pieces in stock 7 pieces available in 3-4 working days

Select article variation and quantity

Typ Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification & Classification

Article number L60010 1253
EAN / GTIN 4018754080601
Manufacturer number 96400804
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Description:

  • High-quality combination spanner set with metric, identical spanner sizes.
  • The 15° offset ring side makes it easy to work on flat surfaces.
  • Slim, thin-walled rings are ideal for screwing in hard-to-reach places.
  • STAHLWILLE’s distinctive round finish gives the combination spanners a non-slip and pleasant feel for safe working, even with oil-smeared hands.
  • In a space-saving roll-up bag for safe and organised storage.
Features:
  • metric, equal Jaw widths
  • Jaw position 15°.
  • Ring with double hexagon
  • Ring side cranked by 15
  • AS-Drive profile prevents edge damage
  • Reinforced connection between jaw and shaft
  • Stable, slim and lightweight construction
  • High bending strength due to double T-profile
  • pleasant, non-slip feel thanks to the STAHLWILLE round finish
  • drop-forged, hardened and cooled in an oil bath
  • Chrome Alloy Steel, chrome-plated
  • DIN 3113 Form A/ISO 7738 Form A
  • In a robust roll-up case with hook-and-loop fastener made of polyester
  • Mesh inserts provide a view of the inserted tool
  • Secure protection of the tool with minimal space requirements
  • Embroidered Stahlwille logo

Feature:

  • Number of tools: 17
  • Range: 6 – 22
  • Alloy: Chrome-Alloy-Steel, chrome-plated
  • Contents: 6; 7; 8; 9; 10; 11; 12; 13; 14; 15; 16; 17; 18; 19; 20; 21; 22 mm
  • DIN: DIN 3113 Form A
  • Jaw position: 15°
  • No.: 13/17
  • Weight: 1480g

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart