IMPACT reduction 3/4″ - 1/2″ L.56mm

Article no.: L60010 112
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
27 pieces in stock 27 pieces available in 3-4 working days

Select article variation and quantity

Typ Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adaptor

Identification & Classification

Article number L60010 112
EAN / GTIN 4018754017362
Manufacturer number 35030003
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Description:

Characteristics:
  • 3/4″ square drive
  • 3/4 to 1/2″
  • Chrome Alloy Steel, burnished

Feature:

  • d: 44 mm
  • Output square external (inch): 1/2 inch
  • Length mm (L): 56 mm
  • Drive square inside (inch): 3/4″
  • Weight: 335g

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart