Parcel cart

Article no.: K1326P
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Unknown
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Sack truck

Identification & Classification

Article number K1326P
EAN / GTIN 4017976681719
Manufacturer number K1326P
Manufacturer/responsible person Fechtel Transportgeräte GmbH, Industriestraße 21, 33829 Borgholzhausen, Germany, www.fetra.de

Description

Version:

disassembled

Description:

Handy tubular steel trucks with big collapsible lifting blade. Sturdy welded construction, powder coated, blue RAL 5007. Curved top bar and transversal struts. For safe transport of circular items such as rolls, cans, buckets etc. Safety grips, punctureproof PU-tyres on synthetic rims, hubs with roller bearings. Flat packed delivery.

Feature:

  • Total load capacity (kg): 300
  • Blade width (mm): 320/250
  • Blade depth (mm): 250/500
  • Total width (mm): 580
  • Total depth (mm): 853
  • Total height (mm): 1300
  • Tyres: Polyurethane material
  • Wheel size (mm): 260 x 85

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart