Metal top 1455 x 750 mm, plastic cover, 250 kg static load resistance, black

Article no.: JLS3-PM2BS
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product mobile workbench

Identification & Classification

Article number JLS3-PM2BS
EAN / GTIN 3662424109607
Manufacturer number JLS3-PM2BS
L-Number L60130 106259
Manufacturer/responsible person Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de

Description

Description:

  • Metal plate covered with rubber mat
  • Ideal for a computer unit: the plate is perforated to place the cables
  • If you combine the base cabinet JLS2-MBSPC with the tall cabinet JLS2-MHSPC, the cables can be discreetly hidden
  • Rubber surface
  • Easy and quick assembly

Feature:

  • Overall dimensions: L1453xH750xD40mm
  • Weight: 20kg
  • Allowable load: 100kg

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart