{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Manufacturer’s designation | Holz-Klemmy HKL 1000/110 | |
| Material of protective cap | plastic | |
| Type of product | clamps | |
| Type of clamp | screw clamp | |
| Max. reach | 110 mm | |
| Capacity max. | 1,000 mm | |
| Material of clamping arms | plastic | |
| Thickness of slide rail | 5 mm | |
| Width of slide rails | 20 mm | |
| Material of slide rail | steel | |
| Suitable for | wood | |
| Clamping faces with protective cap | yes | |
| Content | single part |
| Article number | HKL100 | |
| EAN / GTIN | 4008158026886 | |
| Manufacturer number | HKL100 | |
| L-Number | L80030 87 | |
| Manufacturer/responsible person | BESSEY Tool GmbH & Co. KG, Muehlenwieserstraße 40, 74321 Bietigheim-Bissingen, Germany, www.bessey.de |