Mobile hydraulic puller ″GOLIATH″, up to 500 mm spread, 300 mm reach, max. 20 t tension force, with set Y28-256

Article no.: Goliath-200
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer’s designation Mobiler Hydraulik-Abzieher GOLIATH
For holes min. 25 mm
For holes max. 155 mm
Type of product separator
Material steel

Identification & Classification

Article number Goliath-200
EAN / GTIN 4021176102691
Manufacturer number Goliath-200
Manufacturer/responsible person Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 Hilden, Germany, www.kukko.com

Description

Description:

  • The mobile hydraulic separator ″GOLIATH″ is used for disassembling large bearings, gears, and similar components in heavy industry, railways, power plants, and other applications. With a pulling force of up to 50 tons, the ″GOLIATH″ is the solution for truly large pulling processes. The combination of hydraulic height adjustment and mechanical fine adjustment allows for easy and precise work. Only one person is required for the operation. The application of the pulling force on the pressure cylinder equipped with a central pressure spindle is performed by a two-stage electro-hydraulic pump, which is operated via a motor remote control.
  • Enables tremendous pulling forces of up to 50 t
  • Hydraulic height adjustment and mechanical fine adjustment ensure precise work.

Feature:

  • Material: tool steel
  • Total width [mm]: 900 mm
  • Total width [inch]: 35 7/16
  • Total depth [mm]: 1400 mm
  • Total depth [inch]: 55 1/8
  • Total height [mm]: 1500 mm
  • Total height [inch]: 59 1/16
  • Thread dimension: other
  • Span outside pull-off (max.) [inch]: 19 11/16
  • Span outside pull-off (max.) [mm]: 500 mm
  • Clamping depth, external puller [mm]: 300 mm
  • Clamping depth external puller [inch]: 11 13/16
  • Max. tensile force [kN]: 200 kN
  • Max. tractive force [t]: 20 t
  • Max. pulling force [US t. sh.]: 22.05
  • Reversible puller hooks: No
  • Quick adjustment available: No
  • Clamping bracket: No
  • Spare parts available: No
  • Cut-off diameter (min.) [mm]: 25 mm
  • Separating diameter (max.) [mm]: 155 mm
  • Separation diameter (min. - max.) [mm]: 0 mm - 500 mm
  • Cutting diameter (min. - max.) [mm]: 25 mm - 155 mm
  • Max. Pressure of hydraulics [bar]: 700 bar
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)
  • Peel height [mm]: 400 - 1000 mm
  • Voltage range [V]: 230 V
  • Motor voltage of the electric pump [V]: 208 - 240
  • Current of the electric pump [A]: 9,5 A

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart