{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Colour | grey | |
| Surface | powder-coated | |
| Type of product | perforated panel | |
| Width | 275 mm | |
| Height | 375 mm | |
| Depth | 35 mm | |
| Weight | 2.1 kg | |
| Hole shape | square | |
| Hole spacing (grid) | 27.5 mm | |
| Perforated panel version | can take items on both sides | |
| Material | Sheet metal |
| Article number | F50030052 | |
| EAN / GTIN | 3662424106545 | |
| Manufacturer number | F50030052 | |
| Manufacturer/responsible person | Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de |