{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Part described | whole article | |
| Material | sheet metal | |
| With door | no | |
| With drawers | no | |
| Support cabinet version | floor panel | |
| Type of product | base cabinet | |
| Installation position | no wall and floor anchoring | |
| Weight | 8 kg | |
| Set-up and installation situation | variable installation element | |
| Area of application | workshop | |
| Configuration | configured | |
| Overall width Bg | 1,200 mm | |
| Overall depth Tg | 600 mm | |
| Overall height Hg | 500 mm | |
| Body width Br | 1,200 mm | |
| Body depth Ti | 600 mm | |
| Body height Ho | 500 mm | |
| Mobile | no |
| Article number | F50020020 | |
| EAN / GTIN | 3662424106316 | |
| Manufacturer number | F50020020 | |
| Manufacturer/responsible person | Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de |