{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Diameter | 50 mm | |
| Colour | white | |
| Type of product | striking insert | |
| Material | nylon | |
| Characteristics | does not damage workpiece | |
| Shape of striking face | round |
| Article number | EC.50 | |
| EAN / GTIN | 3148510224602 | |
| Manufacturer number | EC.50 | |
| L-Number | L60130 2511 | |
| Manufacturer/responsible person | Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de |