{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Quality and test seal | none | |
| ESD protected area (EPA) | no | |
| Colour | silver | |
| Type of product | special shears | |
| Cutter shape | straight | |
| Cutting edge length | 31 mm | |
| Suitable for thickness | Metal | |
| Surface | nickel-plated | |
| Overall length | 180 mm | |
| Content | single part |
| Article number | D72-1 | |
| EAN / GTIN | 4010220001912 | |
| Manufacturer number | D72-1 | |
| L-Number | L80080 26 | |
| Manufacturer/responsible person | BESSEY Tool GmbH & Co. KG, Muehlenwieserstraße 40, 74321 Bietigheim-Bissingen, Germany, www.bessey.de |