{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Colour | black | |
| Position of jaws | angled | |
| Squares, angled | 90 degrees | |
| Width of jaws | 60 mm | |
| Content | single part | |
| Type of product | flat-nose pliers/ round-nose pliers | |
| Material | high-quality sheet steel | |
| Surface | powder-coated | |
| Manufacturing processes | forged | |
| Overall length | 255 mm |
| Article number | D35-60 | |
| EAN / GTIN | 4010220003183 | |
| Manufacturer number | D35-60 | |
| L-Number | L80050 41 | |
| Manufacturer/responsible person | BESSEY Tool GmbH & Co. KG, Muehlenwieserstraße 40, 74321 Bietigheim-Bissingen, Germany, www.bessey.de |