Earth (ground) clamp CP-F 50/30

Article no.: CP-F
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer’s designation CP-F 50/30
Type of product clamps
Type of clamp pole welding clamp
Max. reach 30 mm
Capacity max. a; b 50 mm
Material of clamping arms malleable cast iron
Material of slide rail steel
Type of operation two-handed
Suitable for steel
With pressure pad yes
Shape of clamping face rectangular
Width of clamping face 50 mm
Shape of frame C-shape
Content single part

Identification & Classification

Article number CP-F
EAN / GTIN 4008158010236
Manufacturer number CP-F
L-Number L80030 41
Manufacturer/responsible person BESSEY Tool GmbH & Co. KG, Muehlenwieserstraße 40, 74321 Bietigheim-Bissingen, Germany, www.bessey.de

Description

Description:

  • With C‐shaped malleable cast iron arms

Feature:

  • Overhead: 30 mm
  • Hole Ø: Ø8,4 mm
  • Material / surface:
    • Tempered steel shackles, powder coated
    • Steel spindle, galvanized
    • Pressure plate made of steel, cold pressed, galvanized
    • Steel wing nut, galvanized
  • Wingspan: 50 mm
  • Current: 200 A

Application:

  • Metal construction
  • Locksmith work
  • Car body construction
  • Earthing using ground clamps

Note:

  • Danger warnings:
    • Clamping tools are not suitable for lifting, pulling or transporting.
    • Clamping tools may only be clamped manually without using any auxiliary tools.
    • Improper use can cause personal injuries or material damage.
    • Never change or modify clamping tools. Only use them in their original condition. Only use original‐spare parts if required.
  • Care instructions:
    • Clean the rails with solvent
    • Clean and oil the spindle regularly
    • Clean and oil the pressure plate regularly

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart