{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Part described | base area | |
| Coating | powder-coated | |
| Material | sheet metal | |
| Colour | blue | |
| Number of wheels/castors, overall | 2 pcs. | |
| External diameter of wheel/castor | 260 mm | |
| Width of wheel/castor | 85 mm | |
| Material of wheel/castor | pneumatic tyres | |
| Material of rim | plastic | |
| Area of application | tool trolley | |
| Type of product | sack truck | |
| Load capacity | 300 kg | |
| Length of carrying plate | 300 mm | |
| Width of carrying plate | 480 mm | |
| Width | 580 mm | |
| Height | 1,300 mm | |
| Mobile | yes |
| Article number | B1326L | |
| EAN / GTIN | 4017976513263 | |
| Manufacturer number | B1326L | |
| L-Number | L90080 860 | |
| Manufacturer/responsible person | Fechtel Transportgeräte GmbH, Industriestraße 21, 33829 Borgholzhausen, Germany, www.fetra.de |