{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Colour | yellow; grey; silver | |
| Version | straight | |
| Blade length l1 | 100 mm | |
| Handle properties | ergonomic; non-slip | |
| Type of handle | standard handle | |
| Handle length | 109 mm | |
| Special features, for Phillips screws (PH) | hardened tip | |
| Blade diameter | 4.5 mm | |
| Type of product | screwdriver | |
| Material | stainless steel | |
| Surface | polished | |
| Overall length L | 209 mm | |
| Drive | handle | |
| Output drive | for Phillips screws (PH) |
| Article number | ATP1X100ST | |
| EAN / GTIN | 3662424096464 | |
| Manufacturer number | ATP1X100ST | |
| L-Number | L60130 10592 | |
| Manufacturer/responsible person | Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de |