{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Tested up to | 10,000 V | |
| Manufacturer’s designation | PROTWIST 1000V 5/PZ1 | |
| Quality and test seal | VDE | |
| Guideline / labelling | low-voltage Directive | |
| Colour | blue; yellow; red | |
| Suitable for voltage testing | yes | |
| Minimum test voltage | 1,000 | |
| Maximum test voltage | 1,000 | |
| Blade length | 100 mm | |
| Handle properties | ergonomic; non-slip | |
| Type of handle | standard handle | |
| Handle length | 110 mm | |
| External diameter, for Pozidriv screws (PZ) | 5.3 mm | |
| Special features, for Pozidriv screws (PZ) | round blade | |
| Blade diameter | 5 mm | |
| Type of product | screwdriver | |
| Material | heat-treatable steel | |
| Surface | painted | |
| Overall length | 210 mm | |
| Drive | handle | |
| Output drive | for Pozidriv screws (PZ) |
| Article number | ATDB1X100TVE | |
| EAN / GTIN | 3662424096129 | |
| Manufacturer number | ATDB1X100TVE | |
| L-Number | L60130 9779 | |
| Manufacturer/responsible person | Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de |