Screwdriver PROTWIST® for slotted head milled blade, 4X100 mm

Article no.: AT4X100
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour red; black
Version straight
Blade length l1 100 mm
Handle properties ergonomic; non-slip
Type of handle standard handle
Handle length 103 mm
Special features, for slotted screws (SL) round blade
Blade diameter 25 mm
Type of product screwdriver
Material heat-treatable steel
Surface chrome-plated
Overall length L 209 mm
Drive handle
Output drive for slotted screws (SL)

Identification & Classification

Article number AT4X100
EAN / GTIN 3662424095078
Manufacturer number AT4X100
L-Number L60130 9470
Manufacturer/responsible person Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de

Description

Description:

  • Cylindrical blade for access to deep lying screws
  • Extralong blade up to 300 mm for difficult access to remote screws
  • Heat treatment on the line: + 100% lifetime + 100% resistance
  • Handle material: Soft Grip for more comfort and chemical resistance
  • Blade ″Tri-Coating″ treated (zinc-nickel-chrome): 4 times more corrosion resistant
  • Grip ergonomically optimised: 10% more torque
  • Laser marking: for higher wear resistance
  • Profiles CNC machined: better fit to the screw with better torque transmission and less wear

Feature:

  • A[mm]: 4.0
  • D[mm]: 25
  • D1xL1[mm]: 4.0x100
  • E[mm]: 0.8
  • L[mm]: 209
  • L2[mm]: 103
  • [g]: 47

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart