{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Colour, black | Jet black | |
| Manufacturer’s designation | Schraubendreher PROTWIST SLS - PH3 X 150 | |
| Colour | yellow; red; black | |
| Version | straight | |
| Blade length | 150 mm | |
| Handle properties | ergonomic; non-slip | |
| Type of handle | standard handle | |
| Handle length | 125 mm | |
| Special features, for Phillips screws (PH) | hardened tip | |
| Blade diameter | 8 mm | |
| Type of product | screwdriver | |
| Material | heat-treatable steel | |
| Surface | hardened; polished | |
| Overall length | 275 mm | |
| Drive | handle | |
| Output drive | for Phillips screws (PH) |
| Article number | ANP3X150SLS | |
| EAN / GTIN | 3662424028182 | |
| Manufacturer number | ANP3X150SLS | |
| L-Number | L60130 9304 | |
| Manufacturer/responsible person | Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de |