{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Manufacturer’s designation | MICRO-TECH® Handschrauber Torx® T10 | |
| Power supply | no energy supply | |
| Colour | grey; red | |
| Type of product | screwdriver | |
| Overall length | 168 mm | |
| Type of toolholder | other | |
| Special features / equipment | compact design | |
| Typical application | Light | |
| Total weight | 0.033 kg |
| Article number | AEX.10X75 | |
| EAN / GTIN | 3148510049854 | |
| Manufacturer number | AEX.10X75 | |
| L-Number | L60130 4880 | |
| Manufacturer/responsible person | Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de |