LUKAS SP 8 reducing bush internal diameter 6 mm shank 8 mm

Article no.: A3630008
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number A3630008
EAN / GTIN 4027497327850
Manufacturer number A3630008
L-Number L50310 137
Manufacturer/responsible person LUKAS-ERZETT Vereinigte Schleif- und Fräswerkzeugf, Gebrüder-Lukas-Straße 1, 51766 Engelskirchen, Germany, www.lukas-erzett.de

Description

Description:

  • Top-Features: • perfect dimensional stability: Fits perfectly in the power tool • Stainless thanks to zinc-nickel coating • No dangerous shank breakage thanks to high-quality steel shank • Without chrome coating Benefits: • The high-quality steel shank of the tool fits perfectly in the power tool. Jamming, slippage or even shaft breakage are a thing of the past.

Feature:

  • Product packaging: Bag
  • Packaging labelling: LUKAS-ERZETT
  • Tool holder: Shank
  • Tool holder dimension: 8 mm
  • Tool width/length/height: 30 mm
  • Tool diameter: 6 mm

Advantage:

  • The high-quality steel shank of the tool fits perfectly in the power tool. Jamming, slippage or even shaft breakage are a thing of the past.

Application:

  • Steel and cast steel: suitable
  • Alloyed/cast steels: suitable
  • Tool steel: best suitable
  • Cast iron: best suitable
  • Plastic/Wood/Rubber: suitable

Suitable for:

  • Chamfering: -
  • Drilling: -
  • Brushes: best suitable
  • Deburring: suitable
  • Fine grinding: -
  • Milling: -
  • Engraving: -
  • Fettling: -
  • Fillet weld grinding: -
  • Paint removal: best suitable
  • Polishing: -
  • Precision machining: -
  • Cleaning: best suitable
  • Conditioning: best suitable
  • Rough grinding: -

Note:

  • perfect dimensional stability: Fits perfectly in the power tool
  • Stainless thanks to zinc-nickel coating
  • No dangerous shank breakage thanks to high-quality steel shank
  • Without chrome coating

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart