{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| RAL colour | RAL 7016 | |
| Colour, grey | Anthracite grey | |
| Material | sheet metal | |
| Surface | powder-coated | |
| Material thickness | 1.5 mm | |
| Overall width | 920 mm | |
| Overall depth | 1,300 mm | |
| Overall height | 300 mm | |
| Installation height | 300 mm | |
| Shell height | 35 mm | |
| Height of raised edge | 35 mm | |
| Usable width | 830 mm | |
| Usable depth | 1,200 mm | |
| Usable height | 35 mm | |
| Pull-out length (partial/full extension) | 100 % | |
| With locking | yes | |
| Type of locking | locking when closed; locking when pulled out | |
| Type of unlocking | one-hand drawer release system | |
| Suitable for crane loading | yes | |
| With grip handle | yes | |
| Guided pull-out shelves | yes | |
| Type of drawer runner installation | drawer runners for lateral assembly in the housing | |
| Drawer runner type | telescopic rails | |
| Max. load capacity, distributed | 1,000 kg | |
| Can be installed at different heights | yes | |
| Height adjustment interval | 50 mm | |
| Colour | grey | |
| Type of product | pull-out shelf | |
| Content | single part |
| Article number | 993101 100 | |
| EAN / GTIN | 4062406097493 | |
| Manufacturer number | 993101 100 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |