This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Storage shelf 1282X500 mm

Article no.: 992012 1282X500
  • Shelf load capacity / maximum distributed shelf load (on metal): 250
  • Shelf thickness: 30
  • Material: galvanised

Product details

Technical Data

Shelf load capacity / maximum distributed shelf load (on metal) 250 kg
Shelf thickness 30 mm
Material galvanised
Product name attribute Load capacity 250 kg
Width 1,282 mm
Depth 500 mm
Storage shelf load capacity 250 kg
Application range Storage shelf
Storage shelf version slotted shelf
Type of product Storage shelf

Identification numbers & Classifications

Article number 992012 1282X500
Manufacturer number 38122

Description

Version:

Storage shelf galvanised with double edge base with 10-fold longitudinal edge. With rows of slots at the front and rear for insertion of dividers. Slot spacing 41 mm.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart