{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Type of installation | Plug-in racking | |
| Material | galvanised | |
| Series | KR3000 | |
| Depth | 400 mm | |
| Usable depth | 340 mm | |
| Safe working load | 50 kg | |
| Customer assembly | yes | |
| Type of product | Cantilever arm |
| Article number | 991620 400 | |
| Manufacturer number | 145740 | |
| Manufacturer/responsible person | Fritz Schäfer GmbH SSI Schäfer, Fritz-Schäfer-Straße 20, 57290 NEUNKIRCHEN, Germany, www.ssi-schaefer.com |