{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Height adjustment interval | 53 mm | |
| Type of installation | Plug-in racking | |
| Material | galvanised | |
| Series | KR3000 | |
| Manufacturer's designation | Free-standing rack FR 31020 1GF/400/500 | |
| Rack height | 2,027 mm | |
| Assembled size basic rack width | 1,056 mm | |
| Load capacity per cantilever arm | 50 kg | |
| Load capacity per basic bay | 300 kg | |
| Application range | Cantilever arm racking | |
| Customer assembly | yes | |
| Type of product | Cantilever arm rack |
| Article number | 991600 400/500 | |
| Manufacturer number | 6672579 | |
| Manufacturer/responsible person | Fritz Schäfer GmbH SSI Schäfer, Fritz-Schäfer-Straße 20, 57290 NEUNKIRCHEN, Germany, www.ssi-schaefer.com |